Beli pipe bending 7 8 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Tube Bender (Alat Pembengkok Pipa)
    Mulai

    Rp179.900

    KRISBOW Tube Bender (Alat Pembengkok Pipa)
    Deskripsi:
    Tube Bender 1/2inch (12mm) adalah alat yang digunakan untuk membengkokkan pipa sehingga pipa yang akan dibengkokkan tidak gepeng atau bocor. Alat ini bekerja menggunakan minyak pelumas sehingga pipa yang dibengkokkan tidak lecet. Cara kerja alat ini adalah membengkokkan pipa secara perlahan-lahan hingga terbentuk ukuran radius bengkok yang dibutuhkan. Pembengkok pipa ini mempunyai dimensi 590x55x32mm dengan ukuran bending 12mm. Pembengkok pipa sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Tube Bender
    • Material: Steel
    • Bend Angle (°): 180
  2. TRUSCO Tube Bender Inches Size (Alat Pembengkok Pipa)
    56%
    Mulai

    Rp1.699.900

    TRUSCO Tube Bender Inches Size (Alat Pembengkok Pipa)
    Deskripsi:
    Purpose: Bending process of soft copper tube, soft viscous aluminum tube (Iron, stainless steel can not be used).
    atribut:
    • Bending Angle (degrees): 0-180
    • Purpose of Use: Bending process of soft copper pipe and soft and viscous aluminum pipe. (Iron and stainless steel cannot be used)
  3. TRUSCO Ratchet Tube Bender (Alat Pembengkok Pipa)
    54%
    Mulai

    Rp3.399.900

    TRUSCO Ratchet Tube Bender (Alat Pembengkok Pipa)
    Deskripsi:
    -Can be used for pipe bending of 7 sizes and 2 directions.-Aluminum wheel is adopted.-Because it is made of aluminum and it is robust, solving the problem that the copper tube is hard to come off by biting into after processing.-Attachment for reverse ben-Bending process of annealing copper pipes.-Main body, attachment(1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 7/8)
    atribut:
    • Type: For inch
    • Applicable Pipe Diameter: 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 7/8
    • Content: Main body, attachment (1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 7/8)
    • Purpose of Use: Bending process of annealing copper pipes.
  4. INABA DENKO Copper Pipe Neocoil Insulated (Pipa Tembaga Berinsulasi)
    Mulai

    Rp1.399.900

    INABA DENKO Copper Pipe Neocoil Insulated (Pipa Tembaga Berinsulasi)
    Deskripsi:
    A Complete Line of Insulated Copper Tube and Pipe Sheathed in High Grade Flame Retardant insulation For Thermal Resistance Up to 120 Degrees Celcius and Suitable For Any Type of Residential or Commercial Air Conditioners. As INABA DENKO Copper Tubes and Pipes Are Pre-insulated, Much of Installers Time and Energy to Assemble Copper Tube/Pipe and insulation Can Be Saved. Tubing is Supplied in Long Length Such As 20 or 30 Meter Coils, and It Also Supplies Less Risk of Gas Leakage With Less Connecting Parts. Rigid Pipe is in 4 Meter Pipes Which is More Convenient to Handle and Carry Around Even in Narrow Space At Installation Site. Available in Single Pipe (Type NC Neocoil, NH Neopipe) or Paired Linesets (Type PC Paircoil), With Plain Ends, Expanded Female End. Relevant Safety Standards - Superior Quality Control: INABA DENKO Insulated Copper Tube and Pipe Conforms to Most Current Safety and Performance Standards For Copper Pipe and Insulation. - Flame Retardant insulation: Our Insulation is Eqivalent to European Standard (EN13501-1) and German Standard (DIN4102-1, B1 Class), and Ul-94 HF-1 High-Quality Naterials - Excellent Thermal Resistance: All Insulated Tube and Pipe Products Are Fabricated With High Grade insulation With a Thermal Resistance Up to 120Degrees Celcius - Applicable to New Refrigerant: Some of Limited Size Are Non-Applicable - Wear Resistant Outer Covering: Tough Embossed Outer Covering is Easy to Tape and Prevents Damage During Installation. In Addition, Pe Foam Has Good Pressure Resistance and Its Not Easy to Be Teared Especially At The Hanging Point Upgrade Working Efficiency - Improved Installation Effiency: Easy to Bend and Cut, Paircoil (PC) Can Easily Be Separated by Hand. No tools or Cutting Are Necessary. - Length Markings: For 20M & 30M Coil, Consecutively Numbered Length Marking Are Clearly Printed At 1M Intervals on Insulation Surface to Indicate Remaining Length - Concealed Installation: For Concealed Pipe installations, Thicker insulation Types (20mm/25mm) Are Available to Further Reduce Sweating
    atribut:
    • Include: 1roll(20m)
    • Copper Thickness: 0.8mm
  5. INABA DENKO Cooper Pipe Paircoil U Type Insulated (Pipa Tembaga Berinsulasi)
    Mulai

    Rp2.399.900

    INABA DENKO Cooper Pipe Paircoil U Type Insulated (Pipa Tembaga Berinsulasi)
    Deskripsi:
    A Complete Line of Insulated Copper Tube and Pipe Sheathed in High Grade Flame Retardant insulation For Thermal Resistance Up to 120 Degrees Celcius and Suitable For Any Type of Residential or Commercial Air Conditioners. As INABA DENKO Copper Tubes and Pipes Are Pre-insulated, Much of Installers Time and Energy to Assemble Copper Tube/Pipe and insulation Can Be Saved. Tubing is Supplied in Long Length Such As 20 or 30 Meter Coils, and It Also Supplies Less Risk of Gas Leakage With Less Connecting Parts. Rigid Pipe is in 4 Meter Pipes Which is More Convenient to Handle and Carry Around Even in Narrow Space At Installation Site. Available in Single Pipe (Type NC Neocoil, NH Neopipe) or Paired Linesets (Type PC Paircoil), With Plain Ends, Expanded Female End. Relevant Safety Standards - Superior Quality Control: INABA DENKO Insulated Copper Tube and Pipe Conforms to Most Current Safety and Performance Standards For Copper Pipe and Insulation. - Flame Retardant insulation: Our Insulation is Eqivalent to European Standard (EN13501-1) and German Standard (DIN4102-1, B1 Class), and Ul-94 HF-1 High-Quality Naterials - Excellent Thermal Resistance: All Insulated Tube and Pipe Products Are Fabricated With High Grade insulation With a Thermal Resistance Up to 120Degrees Celcius - Applicable to New Refrigerant: Some of Limited Size Are Non-Applicable - Wear Resistant Outer Covering: Tough Embossed Outer Covering is Easy to Tape and Prevents Damage During Installation. In Addition, Pe Foam Has Good Pressure Resistance and Its Not Easy to Be Teared Especially At The Hanging Point Upgrade Working Efficiency - Improved Installation Effiency: Easy to Bend and Cut, Paircoil (PC) Can Easily Be Separated by Hand. No tools or Cutting Are Necessary. - Length Markings: For 20M & 30M Coil, Consecutively Numbered Length Marking Are Clearly Printed At 1M Intervals on Insulation Surface to Indicate Remaining Length - Concealed Installation: For Concealed Pipe installations, Thicker insulation Types (20mm/25mm) Are Available to Further Reduce Sweating
  6. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.399.900

  7. TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)
    Mulai

    Rp2.199.900

    TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)
    Deskripsi:
    Application : Bending of steel pipes and annealed stainless steel pipes.
    atribut:
    • Type: For mm
    • Bend Angle (°): 0 to 180
    • Purpose of Use: Bending process of soft copper pipe, iron pipe, and annealed stainless steel pipe.
  8. TRUSCO Tube Bender (Standard Type) (Alat Pembengkok Pipa)
    Mulai

    Rp1.799.900

    TRUSCO Tube Bender (Standard Type) (Alat Pembengkok Pipa)
    Deskripsi:
    71
    atribut:
    • Bend Angle: 0 to 180degrees
    • Purpose of Use: Bending process of soft copper pipe, brass, soft and viscous aluminum pipe and annealed stainless steel pipe.
  9. RIDGID Tip-Up Wing Hydraulic Bender (Alat Pembengkok Pipa)
    Mulai

    Rp73.999.900

    RIDGID Tip-Up Wing Hydraulic Bender (Alat Pembengkok Pipa)
    Deskripsi:
    Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual Mesin Pembengkok Pipa Ridgid terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih Mesin Pembengkok Pipa Ridgid dengan harga terbaik.
  10. TPHATSU Flat-wire Colled Spring (Per)
    37%
    Mulai

    Rp33.900

    TPHATSU Flat-wire Colled Spring (Per)
    atribut:
    • Material: Silicone chrome steel for springs
    • Free Length (mm): 40
    • Deflection (mm): 20.0
    • Anti rust protection: Electrodeposition coating
    • Working Temperature: -30 to 150degrees
  11. BONDHUS Hex Key Stubby Single Plated (Kunci L)
    Mulai

    Rp109.900

    BONDHUS Hex Key Stubby Single Plated (Kunci L)
    Deskripsi:
    Brightguard Stubby L-Wrench separately
    atribut:
    • Material: Protenium (TM) special alloy, Surface treatment: Bright guard (TM) processing (plating)
    • Hardness: HRC57-61
  12. Rothenberger Robend H+W Plus (Alat Pembengkok Pipa)
    Mulai

    Rp4.399.900

    Rothenberger Robend H+W Plus (Alat Pembengkok Pipa)
    Deskripsi:
    untuk membengkokan pipa stainless steel.
  13. Tyrone PVC Spring Hose (Selang Spiral / Selang Hisap)
    Mulai

    Rp2.299.900

Daftar Harga pipe bending 7 8 Terbaru November 2026
KRISBOW Tube Bender (Alat Pembengkok Pipa)Rp179.900
TRUSCO Tube Bender Inches Size (Alat Pembengkok Pipa)Rp1.699.900
TRUSCO Ratchet Tube Bender (Alat Pembengkok Pipa)Rp3.399.900
INABA DENKO Copper Pipe Neocoil Insulated (Pipa Tembaga Berinsulasi)Rp1.399.900
INABA DENKO Cooper Pipe Paircoil U Type Insulated (Pipa Tembaga Berinsulasi)Rp2.399.900
RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)Rp1.399.900
TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)Rp2.199.900
TRUSCO Tube Bender (Standard Type) (Alat Pembengkok Pipa)Rp1.799.900
RIDGID Tip-Up Wing Hydraulic Bender (Alat Pembengkok Pipa)Rp73.999.900
TPHATSU Flat-wire Colled Spring (Per)Rp33.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)